EF-081208
Description
EF-081208 PLAIN BEARING ; 0.502"X0.753"X1/2"X1"X1/8"
Part # 202032
BDI # 524007
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
490165
GE17-UK-2RS
Description
GE17-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 0.669" BORE 1.181" OD
Part # GE17-UK-2RS-A
BDI # 18312657
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes