GEZ 400 ES-2RS
Description
GEZ 400 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 4"B 3" HSG WID 6-1/4"OD
Part # GEZ 400 ES-2RS
BDI # 1265229
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
76.2
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GEZM 200 ES-2RS
Description
GEZM 200 ES-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GEZM 200 ES-2RS
BDI # 1268917
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
38.1
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.188
Other Features:
2 Piece | Extended Inner Ring on Both Sides | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
SAA 50 TXE-2LS
Description
SAA 50 TXE-2LS ROD END PLAIN BRG ; NON-RETURNABLE
Part # SAA 50 TXE-2LS
BDI # 1262423
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
31
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Mounting Thread:
M45 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element:
Spherical Plain Bearing
SALA 50 TXE-2LS
Description
SALA 50 TXE-2LS ROD END PLAIN BRG ; NON-RETURNABLE
Part # SALA 50 TXE-2LS
BDI # 1262424
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
31
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Mounting Thread:
M45 X 3
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer | Self Lubricating | Maintenance Free | Triple Lip Heavy Duty Seals
Rolling Element:
Spherical Plain Bearing
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
3.5
Length Thru Bore - Millimeter:
4.775
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
0.188
Global Part Number GPN:
483569