GE 10 C

COMPARE

GE 10 C

Description
GE 10 C SPHERICAL PLAIN BRG ; NON-RETURNABLE 10MMB 6MM HSG WID 19MMOD

SKF

Part # GE 10 C

BDI # 1418303

Features

Enclosure: Open
Housing Width - Millimeter: 6
Material - Ball: Steel
Material - Liner: Teflon Sintered Bronze
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.748
Other Features: 2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
GEZ 300 ES

COMPARE

GEZ 300 ES

Description
GEZ 300 ES SPHERICAL PLAIN BRG ; NON-RETURNABLE 3"B 4.75"OD

SKF

Part # GEZ 300 ES

BDI # 1265225

Features

Enclosure: Open
Housing Width - Millimeter: 57.15
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.75
Other Features: 2 Piece | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY
B12-L

COMPARE

B12-L

Description
B12L SPHERICAL PLAIN BEARING ; 3/4" BORE 9/16" HOUSING WID 1-1/4" OD

RBC BEARINGS

Part # B12L

BDI # 796718

Features

Enclosure: Open
Housing Width - Millimeter: 14.275
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.25
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Self Aligning: Yes

Price Inventory : Available to order
Loading Price
QTY