GAR50-DO-2RS
Description
GAR50-DO-2RS ROD END BEARING ; NON-RETURNABLE
Part # GAR50-DO-2RS
BDI # 18314952
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
30
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M45 X 3
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Lip Seals
Rolling Element:
Spherical Plain Bearing
GE45-UK-2RS
Description
GE45-UK-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE45-UK-2RS-A
BDI # 1180489
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
25
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Other Features:
2 Piece | Axially Split Outer Ring
Self Aligning:
Yes
GEZ 204 ES-2RS
Description
GEZ 204 ES-2RS SPHERICAL PLAIN BRG ; 2.2500"X3.5625"X50.01MM 2 SEAL
Part # GEZ 204 ES-2RS
BDI # 1265222
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
42.85
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.563
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GE 30 ES-2RS
Description
GE 30 ES-2RS SPHERICAL PLAIN BRG ; 30MM BORE 18MM HOUSING WID 47MM OD
Part # GE 30 ES-2RS
BDI # 1418319
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
GAL50-DO-2RS
Description
GAL50-DO-2RS ROD END BEARING ; NON-RETURNABLE
Part # GAL50-DO-2RS
BDI # 18315033
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
30
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M45 X 3
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Lip Seals
Rolling Element:
Spherical Plain Bearing