GE 60 TXG3E-2LS
Description
GE 60 TXG3E-2LS SPHERICAL PLAIN BRG ; NON-RETURNABLE 60MMB 36MM HSG WID 90MMOD
Part # GE 60 TXG3E-2LS
BDI # 1262463
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
36
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes
GE17-FO-2RS
Description
GE17-FO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE 17MM BORE 35MM OD
Part # GE17-FO-2RS
BDI # 1173155
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Single Axial Split in Outer Ring | Wide Inner Ring with Increased Tilting Angle
Self Aligning:
Yes
GE 40 TXE-2LS
Description
GE 40 TXE-2LS SPHERICAL PLAIN BRG ; 40MM BORE 22MM HOUSING WID 62MM OD
Part # GE 40 TXE-2LS
BDI # 1417535
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
22
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating | Triple Lip Heavy Duty Seals
Self Aligning:
Yes