GE32-LO
Description
GE32-LO SPHERICAL PLAIN BRG ; NON-RETURNABLE 1.26IN BORE
Part # GE32-LO
BDI # 1173229
Features
Enclosure:
Open
Housing Width - Millimeter:
18
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
2 Piece | Single Axial Split in Outer Ring | Extended Inner Ring on Both Sides
Self Aligning:
Yes
Features
Enclosure:
Open
Housing Width - Millimeter:
11
Material - Ball:
Steel
Material - Liner:
Steel | Teflon
Material - Outer Member:
Steel
Mounting Thread:
M16 X 2
Thread Direction:
Left Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Maintenance Free
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
11
Material - Ball:
Steel
Material - Liner:
Steel | Teflon
Material - Outer Member:
Steel
Mounting Thread:
M16 X 2
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Maintenance Free
Rolling Element:
Spherical Plain Bearing
TM 12
Description
TM 12 ROD END BEARING ; 3/4" BORE 11/16" HOUSING WD MALE
Part # 1421200000
BDI # 352891
Features
Enclosure:
Open
Housing Width - Millimeter:
17.45
Material - Ball:
Steel
Material - Liner:
Bronze
Material - Outer Member:
Steel
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
3 Piece | Bronze Race | Chrome Plated Ball
Rolling Element:
Spherical Plain Bearing
CFM 12T
Description
CFM 12T ROD END BEARING ; 3/4" BORE 11/16" HOUSING WD MALE
Part # 1481204000
BDI # 353154
Features
Enclosure:
Open
Housing Width - Millimeter:
17.45
Material - Ball:
Steel
Material - Liner:
PTFE
Material - Outer Member:
Steel
Mounting Thread:
3/4-16 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
2 Piece | Precision | Chrome Plated Ball | Self Lubricating
Rolling Element:
Spherical Plain Bearing