FF-620-1
Description
FF-620-1 PLAIN BEARING ; 0.502"X0.627"X1/2"X7/8"X1/16"
Part # 102055
BDI # 522165
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.5
Nominal Outside Diameter - Inch:
0.625
Flange Outside Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.627
Length Thru Bore - Millimeter:
12.7
Nominal Bore - Millimeter:
12.7
Global Part Number GPN:
491041
EP-323832
Description
EP-323832 SLEEVE BEARING ; 2.004"X2.38"X2" PWDR MTL BRNZ
Part # 201511
BDI # 523908
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.38
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Global Part Number GPN:
490747
GE 20 ES-2RS
Description
GE 20 ES-2RS SPHERICAL PLAIN BRG ; 20MM BORE 12MM HOUSING WID 35MM OD
Part # GE 20 ES-2RS
BDI # 1418313
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
EP-323624
Description
EP-323624 SLEEVE BEARING ; 2.004"X2.255"X1-1/2" PWDR MTL BRNZ
Part # 201505
BDI # 523902
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
2.255
Length Thru Bore - Millimeter:
38.1
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1.5
Global Part Number GPN:
490740
GE 20 TXG3E
Description
GE 20 TXG3E SPHERICAL PLAIN BRG ; NON-RETURNABLE 20MMB 12MM HSG WID 35MMOD
Part # GE 20 TXG3E
BDI # 1417613
Features
Enclosure:
Open
Housing Width - Millimeter:
12
Material - Ball:
Stainless Steel
Material - Liner:
Teflon
Material - Outer Member:
Stainless Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Corrosion Resistance | Self Lubricating
Self Aligning:
Yes