GE20-DO-2RS
Description
GE20-DO-2RS SPHERICAL PLAIN BRG ; NON-RETURNABLE
Part # GE20-DO-2RS
BDI # 1173171
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
12
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Other Features:
2 Piece | Single Axial Split in Outer Ring
Self Aligning:
Yes