17SF28

COMPARE

17SF28

Description
17SF28 SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD

TIMKEN

Part # 17SF28

BDI # 1311374

Features

Enclosure: Open
Housing Width - Millimeter: 33.325
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Self Aligning: No
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
Loading Price
QTY
GE30-SW-A

COMPARE

GE30-SW-A

Description
GE30-SW-A SPHERICAL PLAIN BRG

INA

Part # GE30-SW-A

BDI # 1173224

Features

Enclosure: Open
Housing Width - Millimeter: 16
Material - Ball: Steel
Material - Liner: Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 55

Price Inventory : Available to order
Loading Price
QTY