81112-TV
Description
81112-TV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81112-TV
BDI # 18316140
Features
Height - Millimeter:
17
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
62
Height - Inch:
0.669
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
SL045010-PP
Description
SL045010-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 50MM ID X 80MM OD
Part # SL045010-PP
BDI # 1177736
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449628
Number of Rows of Rollers:
Double Row
SCE24-TV
Description
SCE24-TV DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 1/8" ID X 1/4" OD
Part # SCE24-TV
BDI # 1177493
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Plastic Cage
Global Part Number GPN:
591482
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591209
Self Aligning:
No
SCE1012
Description
SCE1012 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 5/8" BORE 13/16" OD
Part # SCE1012
BDI # 18314409
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.813
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591548
Self Aligning:
No