Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
30
Bore - Inch:
1.181
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32206
NU 2214 ECM/CNRVQ335
Description
NU 2214 ECM/CNRVQ335 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NU 2214 ECM/CNRVQ335
BDI # 18294731
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
Yes
NKI 100/30
Description
NKI 100/30 NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NKI 100/30
BDI # 1416566
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Steel Cage | Oil Hole | Lubrication Groove
Self Aligning:
No
NUP 216 ECP
Description
NUP 216 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE 80MMB 140MMOD 26 WID
Part # NUP 216 ECP
BDI # 1420121
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455917
Number of Rows of Rollers:
Single Row
NU 1032 ML/C3
Description
NU 1032 ML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 1032 ML/C3
BDI # 1416854
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455397
Number of Rows of Rollers:
Single Row