CFE 2-3/4 SB
Description
CFE 2-3/4 SB LOAD RUNNER, HEX/ECCENTRIC/SEALED (SMARTCATALOG)
Part # 0009214600
BDI # 25992007
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
69.494
Roller Diameter - Inch:
2.736
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals