NUTR50
Description
NUTR50 CAM FOLLOWER BEARING ; NON-RETURNABLE 50MM BORE 90MM RLR DIA
Part # NUTR50-A
BDI # 1175946
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239844
Features
Roller Width - Inch:
2.126
Roller Width - Millimeter:
54
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Contamination Resistant
Global Part Number GPN:
589540
PWTR50-2RS-XL
Description
PWTR50-2RS-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Part # PWTR50-2RS-XL
BDI # 18315613
Features
Roller Width - Inch:
1.181
Roller Width - Millimeter:
30
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Full Complement | With Inner Ring | Contact Lip Seal
Global Part Number GPN:
239849
Features
Roller Width - Inch:
2.047
Thread Size:
M30 X 3.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Global Part Number GPN:
239344
MCR-90
Description
MCR-90 NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT
Part # MCR-90
BDI # 841886
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
589947