Page 1 of 10

Next

Compare
PLR-10

COMPARE

PLR-10

Description
PLR 10 ; CAM RUNNER PLAIN

OSBORN LOAD RUNNERS

Part # 95398

BDI # 737262

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239388

Price Inventory : Available to order
Loading Price
QTY
DCR-6

COMPARE

DCR-6

Description
DCR-6 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE

SMITH BEARING

Part # DCR-6

BDI # 841671

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: Full Complement | Heavy Duty Roller
Global Part Number GPN: 590512

Price Inventory : Available to order
Loading Price
QTY
CCFH 5 S

COMPARE

CCFH 5 S

Description
CCFH 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2501510000

BDI # 347368

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22646

Price Inventory : Available to order
Loading Price
QTY
PCR-6

COMPARE

PCR-6

Description
PCR-6 TRACK ROLLER BEARING ; PLAIN STUD TYPE

SMITH BEARING

Part # PCR-6

BDI # 841217

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: Contamination Resistant
Global Part Number GPN: 590108

Price Inventory : Available to order
Loading Price
QTY
PCR-7

COMPARE

PCR-7

Description
PCR-7 TRACK ROLLER BEARING ; PLAIN STUD TYPE

SMITH BEARING

Part # PCR-7

BDI # 841218

Features

Roller Width - Inch: 3
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Other Features: Contamination Resistant

Price Inventory : Available to order
Loading Price
QTY