CFE12-1VUU

COMPARE

CFE12-1VUU

Description
CFE12-1VUU CAM FOLLOWER BEARING ; 16MM STUD X 32MM OD X 14MM W ECC CST

IKO

Part # CFE12-1VUU

BDI # 19131561

Features

Roller Width - Inch: 0.551
Thread Size: M12X1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement | Screwdriver Slot | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
KRT30LL

COMPARE

KRT30LL

Description
KRT30LL NEEDLE ROLLER BRG (SMARTCATALOG)

NTN

Part # KRT30LL

BDI # 25268178

Features

Roller Width - Inch: 0.551
Thread Size: M12X1.5
Stud Diameter - Inch: 0.472
Stud Diameter - Millimeter: 12
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 30
Roller Diameter - Inch: 1.181
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY