Page 1 of 2

Next

Compare
CFS25V

COMPARE

CFS25V

Description
CFS25V CAM FOLLOWER BEARING ; 2.5MM STUD X 5MM OD X 3MM W CST

IKO

Part # CFS25V

BDI # 514146

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Other Features: Full Complement | Miniature
Global Part Number GPN: 238156

Price Inventory : Available to order
Loading Price
QTY
CFS25W

COMPARE

CFS25W

Description
CFS 2.5 W CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W CST

IKO

Part # CFS25W

BDI # 23281346

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Roller Diameter - Inch: 0.197
Other Features: Caged | Miniature | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFS25F

COMPARE

CFS25F

Description
CFS 2.5 F CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W SST

IKO

Part # CFS25F

BDI # 23281340

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Roller Diameter - Inch: 0.197
Other Features: Single Row | Brass Cage Material | 281N Static Load Rating | 342N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS25FV

COMPARE

CFS25FV

Description
CFS 2.5 F V CAM FOLLOWER ; 2.5MM STUD X 5MM OD X 3MM W SST

IKO

Part # CFS25FV

BDI # 23281342

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Roller Diameter - Inch: 0.197
Other Features: Full Complement | Single Row | 862N Static Load Rating | 800N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS25

COMPARE

CFS25

Description
CFS25 CAM FOLLOWER BEARING ; POR 2.5MM STUD X 5MM OD X 3MM W CST

IKO

Part # CFS2.5

BDI # 514145

Features

Roller Width - Inch: 0.118
Thread Size: M2.5 X 0.45
Stud Diameter - Inch: 0.098
Stud Diameter - Millimeter: 2.5
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 5
Other Features: Caged | Miniature
Global Part Number GPN: 238155

Price Inventory : Available to order
Loading Price
QTY