H234649TD-2
Description
H234649TD-20000 TAPERED ROLLER BRG CONE ; NON-RETURNABLE DOUBLE ROW 8-12 OD
Part # H234649TD-20000
BDI # 1356680
Features
Component:
Double Cone
Width - Millimeter:
146.05
Inch - Metric:
Inch
Bore - Millimeter:
165.1
Bore - Inch:
6.5
Other Features:
Heavy Duty | Tapered Bore
Global Part Number GPN:
647591
Precision Class:
Standard
Width - Inch:
5.75
Basic Number:
H234649TD
23244 CC/W33
Description
23244 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23244 CC/W33
BDI # 1418974
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23276KYMBW507AC08C3
Description
23276KYMBW507AC08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 23276KYMBW507AC08C3
BDI # 20055344
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/560CAMP55W509
Description
239/560CAMP55W509 SPHERICAL ROLLER BRG ; 560MM BOREX750MM ODX140MM W
Part # 239/560CAMP55W509
BDI # 21734676
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.528
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/500KYMBW507C08C3
Description
239/500KYMBW507C08C3 SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/500KYMBW507C08C3
BDI # 24856143
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing