AXK3047-A/0-10
Description
AXK3047-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM BORE 1 47MM OD 2MM
Part # AXK3047-A/0-10
BDI # 18312558
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
1.981
Bore 1 - Inch:
0.75
Bore 2 - Millimeter:
19.05
Height - Inch:
0.078
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AS5070
Description
AS5070 THRUST WASHER ; NON-RETURNABLE 50MM BORE 1 70MM OD
Part # AS5070
BDI # 18315137
Features
Height - Millimeter:
1
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
0.039
Bore 2 - Inch:
1.969
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
NKIB5902-XL
Description
NKIB5902-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE
Part # NKIB5902-XL
BDI # 1175739
Features
Height - Millimeter:
20
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.787
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKIA5903-XL
Description
NKIA5903-XL X-LIFE ROLLER/AXIAL BALL BRG ; NON-RETURNABLE 17MM BORE 1 30MM OD
Part # NKIA5903-XL
BDI # 18315513
Features
Height - Millimeter:
18
Bore 1 - Inch:
0.669
Bore 2 - Millimeter:
17
Height - Inch:
0.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel