6379-2
Description
6379-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-9/16" BORE 2.205" WD
Part # 6379-20024
BDI # 1348330
Features
Component:
Cone
Width - Millimeter:
56.007
Inch - Metric:
Inch
Bore - Millimeter:
65.1
Bore - Inch:
2.563
Global Part Number GPN:
647238
Precision Class:
Standard
Width - Inch:
2.205
Basic Number:
6379
30213
Description
30213 TAPERED ROLLER BRG ; NON-RETURNABLE 65MMX120MMX24.75MM
Part # 30213
BDI # 1415433
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
65
Bore - Inch:
2.559
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30213
07100S-2
Description
07100S-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 1" BORE 0.561" WD
Part # 07100S-20024
BDI # 1424062
Features
Component:
Cone
Width - Millimeter:
14.249
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
649853
Precision Class:
Standard
Width - Inch:
0.561
Basic Number:
07100S
NU 324 ECM/C3
Description
NU 324 ECM/C3 CYLINDRICAL RLR BRG ; 120MM BORE 260MM OD 55 WID RBEC 1
Part # NU 324 ECM/C3
BDI # 1420398
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455855
Number of Rows of Rollers:
Single Row
13889-2
Description
13889-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/2" BORE 15/32" WD
Part # 13889-20024
BDI # 1310534
Features
Component:
Cone
Width - Millimeter:
11.913
Inch - Metric:
Inch
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Global Part Number GPN:
647620
Precision Class:
Standard
Width - Inch:
0.469
Basic Number:
13889