H242649-2
Description
H242649-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/8" BORE 3-15/16" WD
Part # H242649-20024
BDI # 1356763
Features
Component:
Cone
Width - Millimeter:
100.025
Inch - Metric:
Inch
Bore - Millimeter:
206.375
Bore - Inch:
8.125
Other Features:
Heavy Duty
Global Part Number GPN:
646505
Precision Class:
Standard
Width - Inch:
3.938
Basic Number:
H242649
LM742745-2
Description
LM742745-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-3/8" BORE 1-13/16" WD
Part # LM742745-20024
BDI # 1365067
Features
Component:
Cone
Width - Millimeter:
46.05
Inch - Metric:
Inch
Bore - Millimeter:
212.725
Bore - Inch:
8.375
Other Features:
Light Medium Duty
Global Part Number GPN:
646075
Precision Class:
Standard
Width - Inch:
1.813
Basic Number:
LM742745
23248EMBW507C08C3
Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD
Part # 23248EMBW507C08C3
BDI # 20054310
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22244KEMBW507C08C3
Description
22244KEMBW507C08C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD BRASS CAGE
Part # 22244KEMBW507C08C3
BDI # 22141850
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
EE128111-2
Description
EE128111-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW
Part # EE128111-20000
BDI # 1354533
Features
Component:
Cone
Width - Millimeter:
67.666
Inch - Metric:
Inch
Bore - Millimeter:
280.187
Bore - Inch:
11.031
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649653
Precision Class:
Standard
Width - Inch:
2.664
Basic Number:
EE128111