NJ208-E-XL-TVP2-C3
Description
NJ208-E-XL-TVP2-C3 X-LIFE CYL ROLLER BRG ; 40MM X 80MM X 18MM
Part # NJ208-E-XL-TVP2-C3
BDI # 1161949
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448067
Number of Rows of Rollers:
Single Row
32018-X-XL
Description
32018-X-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 90MM X 140MM
Part # 32018-X-XL
BDI # 20618228
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
90
Bore - Inch:
3.543
Precision Class:
Standard
Basic Number:
32018
32005-X-XL
Description
32005-X-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 25MM X 15MM
Part # 32005-X-XL
BDI # 15012794
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
47
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653930
Precision Class:
Standard
Basic Number:
32005
32208-XL
Description
32208-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 40MM
Part # 32208-XL
BDI # 1410867
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653831
Precision Class:
Standard
Basic Number:
32208