NU1088-TB-MPAX-J30PC
Description
NU1088-TB-MPAX-J30PC CYLINDRICAL RLR BRG ; NON-RETURNABLE 440MM X 650MM X 94MM
Part # NU1088-TB-MPAX-J30PC
BDI # 24860378
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN3088-AS-K-M-SP
Description
NN3088-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NN3088-AS-K-M-SP
BDI # 18102435
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU1996-M1-C3
Description
NU1996-M1-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW
Part # NU1996-M1-C3
BDI # 1163339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Global Part Number GPN:
448656
Number of Rows of Rollers:
Single Row
NU1996-M1A
Description
NU1996-M1A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 480MM ID X 650MM OD
Part # NU1996-M1A
BDI # 1163341
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU2268-E-M1A
Description
NU2268-E-M1A CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU2268-E-M1A
BDI # 1164023
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
565718
Number of Rows of Rollers:
Single Row