Page 1 of 14

Next

Compare
NU2252-E-TB-M1

COMPARE

NU2252-E-TB-M1

Description
NU2252-E-TB-M1 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU2252-E-TB-M1

BDI # 1164003

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU4988-S-K-M-SP

COMPARE

NNU4988-S-K-M-SP

Description
NNU4988-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NNU4988-S-K-M-SP

BDI # 18102415

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNU49/500-S-K-M-SP

COMPARE

NNU49/500-S-K-M-SP

Description
NNU49/500-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NNU49/500-S-K-M-SP

BDI # 18102437

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 26.378
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2252-E-M1A-C3

COMPARE

NU2252-E-M1A-C3

Description
NU2252-E-M1A-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU2252-E-M1A-C3

BDI # 1164007

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN: 448917
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NN3072-AS-K-M-SP

COMPARE

NN3072-AS-K-M-SP

Description
NN3072-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE

FAG

Part # NN3072-AS-K-M-SP

BDI # 18102434

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 21.26
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY