22213EAKW33C3
Description
22213EAKW33C3 SPHERICAL ROLLER BEARING ; 65MMX120MMX31MM TAPRD BORE
Part # 22213EAKW33C3
BDI # 1198239
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
MX-W22217EALLKW33C3
Description
MX-W22217EALLKW33C3 SPHERICAL ROLLER BRG ; 85MMX150MMX51.5MM
Part # MX-W22217EALLKW33C3
BDI # 17148360
NU324EG1C3
Description
NU324EG1C3 CYLINDRICAL ROLLER BEARING ; 120MMX260MMX55MM
Part # NU324EG1C3
BDI # 1227282
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
453867
Number of Rows of Rollers:
Single Row