RBC 1 3/4
Description
RBC 1 3/4 CAM FOLLOWER BEARING ; 1-3/4" ROLLER DIA 1" ROLLER WIDTH
Part # RBC13/4
BDI # 795021
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Center Thrust Ring | Contact Lip Seals
ATF-10
Description
ATF-10 AIRFRAME NEEDLE ROLLER BEARING ; 0.625IN ID X 1.5IN OD X 0.75IN WD
Part # ATF10
BDI # 794593
KSP6AFS428
Description
KSP6AFS428 AIRFRAME CONT BALL BRG ; 0.375"X0.875"X0.3125" SGL ROW
Part # KSP6AFS428
BDI # 794371
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Retainer:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Precision Ground
Self Aligning:
No
S 24 LW
Description
S 24 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 3/4" DIA 1/2" WIDTH
Part # S24LW
BDI # 795086
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Screwdriver Slot | Adjustable