Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings
Global Part Number GPN:
454746
Number of Rows of Rollers:
Single Row
22212 GMEX W33
Description
22212 GMEX W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 22212 GMEX W33
BDI # 23992295
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NNC 4924 CV
Description
NNC 4924 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNC 4924 CV
BDI # 23989364
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
N 216 EM
Description
N 216 EM CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # N 216 EM
BDI # 23989368
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22209 GMEX W33
Description
22209 GMEX W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 22209 GMEX W33
BDI # 23991606
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing