22206 E
Description
22206 E SPHR ROLLER BRG ; 30MMX62MMX20MM SHAFT MOUNT
Part # 22206 E
BDI # 1417667
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
4T-LM67048/LM67010
Description
4T-LM67048/LM67010 TAPERED ROLLER BRG ; 1.25"X2.328"X0.66" CARB STL
Part # LM67048/LM67010
BDI # 17143160
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.328
Outside Diameter - Millimeter:
59.131
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Assembly Components:
4T-LM67048 (1) | 4T-LM67010 (1)
Basic Number:
LM67048
Precision Class:
Standard