NU 1024 ML/C3
Description
NU 1024 ML/C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 120MMB 180MMOD 28 WID
Part # NU 1024 ML/C3
BDI # 1421842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455388
Number of Rows of Rollers:
Single Row
NUP 2207 ECP
Description
NUP 2207 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NUP 2207 ECP
BDI # 1420117
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455928
Number of Rows of Rollers:
Single Row
NN3016KC1NAP4
Description
NN3016KC1NAP4 CYLINDRICAL ROLLER BEARING ; 80MMX125MMX34MM TAPRD BORE
Part # NN3016KC1NAP4
BDI # 1226067
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453556
Number of Rows of Rollers:
Double Row
NJ2308EAT2XC3
Description
NJ2308EAT2XC3 CYLINDRICAL ROLLER BEARING ; 40MMX90MMX33MM
Part # NJ2308EAT2XC3
BDI # 1225261
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453382
Number of Rows of Rollers:
Single Row
NN 3005 K/SP
Description
NN 3005 K/SP CYL ROLLER BRG ; NON-RETURNABLE 25MM BORE 47MM OD 16 WID
Part # NN 3005 K/SP
BDI # 1419695
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
455283
Number of Rows of Rollers:
Double Row