MCFR 40 SB
Description
MCFR 40 SB CAM FOLLOWER BEARING ; 40MM ROLLER DIA 20MM ROLLER WIDTH
Part # 1640150601
BDI # 344993
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21108
KR40-X-PP
Description
KR40-X-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 40MM X 18MM X 58MM DBL
Part # KR40-X-PP-A
BDI # 1174910
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240044
MCYR 17 S
Description
MCYR 17 S CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA 20MM RLR WIDTH
Part # 3617011001
BDI # 345148
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21330