NUTR20
Description
NUTR20 CAM FOLLOWER BEARING ; NON-RETURNABLE 20MM BORE 47MM RLR DIA
Part # NUTR20-A
BDI # 1412411
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239820
CF20-1BUUR
Description
CF20-1BUUR CAM FOLLOWER BEARING ; 47MM ROLLER DIA 24MM ROLLER WIDTH
Part # CF-20-1-BUUR
BDI # 513893
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Caged
Global Part Number GPN:
237905