MCR-80-S
Description
MCR-80-S NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED
Part # MCR-80-S
BDI # 841916
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
589935
305807 C-2Z
Description
305807 C-2Z CAM FOLLOWER BEARING ; TRACK ROLLER 35MMX80MMX27MM
Part # 305807 C-2Z
BDI # 1419422
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row