22211 EK/C3
Description
22211 EK/C3 SPHR ROLLER BRG ; 55MM BORE 100MM OD 25MM WID
Part # 22211 EK/C3
BDI # 1418882
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
11163-2
Description
11163-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE PRECISION 1-5/8" BORE
Part # 11163-20024
BDI # 1310091
Features
Component:
Cone
Width - Millimeter:
17.374
Inch - Metric:
Inch
Bore - Millimeter:
41.275
Bore - Inch:
1.625
Global Part Number GPN:
649584
Precision Class:
Standard
Width - Inch:
0.684
Basic Number:
11163
22211 E
Description
22211 E SPHR ROLLER BRG ; 55MMX100MMX25MM SHAFT MOUNT
Part # 22211 E
BDI # 1418881
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22220 EK/C3
Description
22220 EK/C3 SPHR ROLLER BRG ; 100MM IDX180MM ODX46MM WD
Part # 22220 EK/C3
BDI # 1416519
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
36690-2
Description
36690-20024 TAPERED ROLLER BEARING CONE ; PRECISION 5-3/4" BORE 1-1/8" WID
Part # 36690-20024
BDI # 1338108
Features
Component:
Cone
Width - Millimeter:
28.575
Inch - Metric:
Inch
Bore - Millimeter:
146.05
Bore - Inch:
5.75
Global Part Number GPN:
648479
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
36690