CFH 1 1/4 SB

COMPARE

CFH 1 1/4 SB

Description
CFH 1 1/4 SB CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120512000

BDI # 1402470

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22565

Price Inventory : In stock
Loading Price
QTY
VLR-2-1/2

COMPARE

VLR-2-1/2

Description
VLR 2 1/2 ; LOAD RUNNER V GROOVED

OSBORN LOAD RUNNERS

Part # 95660

BDI # 737370

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239479

Price Inventory : Available to order
Loading Price
QTY
MCF 22A SB

COMPARE

MCF 22A SB

Description
MCF 22A SB CAM FOLLOWER BEARING ; 22MM ROLLER DIA 12MM ROLLER WIDTH

MCGILL

Part # 1622012601

BDI # 344734

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1.25
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20921

Price Inventory : Available to order
Loading Price
QTY
VTR 2 1/2

COMPARE

VTR 2 1/2

Description
VTR 2 1/2 TRACK ROLLER ; 2.5" DIA STUD STYLE BB

RBC BEARINGS

Part # VTR21/2

BDI # 23207822

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Roller Width - Millimeter: 33.35

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5

Price Inventory : Available to order
Loading Price
QTY