LM67048-2
Description
LM67048-20082 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 1-1/4" BORE 0.66" WD
Part # LM67048-20082
BDI # 1364945
Features
Component:
Cone
Width - Millimeter:
16.764
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Other Features:
Light Medium Duty
Global Part Number GPN:
646194
Precision Class:
Standard
Width - Inch:
0.66
Basic Number:
LM67048
3578-2
Description
3578-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-3/4" BORE 1.216" WD
Part # 3578-20024
BDI # 1337861
Features
Component:
Cone
Width - Millimeter:
30.886
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Global Part Number GPN:
648270
Precision Class:
Standard
Width - Inch:
1.216
Basic Number:
3578
MI 32 N
Description
MI 32 N BEARING INNER RACE ; 2" BORE 2-1/2" OD 1-1/2" WID
Part # 0003230000
BDI # 345347
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
22951
Self Aligning:
No
MR 40 N
Description
MR 40 N NEEDLE ROLLER BEARING ; 2-1/2" BORE 3-1/4" OD 1-1/2" WID
Part # 5454060000
BDI # 347331
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
3.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23098
Self Aligning:
No
L21511-2
Description
L21511-20000 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 1.378" OD 11/32" WD
Part # L21511-20000
BDI # 1362443
Features
Component:
Cup
Width - Millimeter:
8.712
Inch - Metric:
Inch
Outside Diameter - Inch:
1.378
Outside Diameter - Millimeter:
35.001
Other Features:
Light Duty
Global Part Number GPN:
649955
Precision Class:
Standard
Width - Inch:
0.343
Basic Number:
L21511