Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement
Rolling Element:
Needle Bearing
CCYR 1 7/8 S
Description
CCYR 1 7/8 S CAM FOLLOWER BEARING ; YOKE MOUNT ROLLER
Part # 4170510000
BDI # 344096
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21215
CF 1 7/8 SB
Description
CF 1 7/8 SB CAM FOLLOWER BEARING ; 1-7/8" RLR DIA 1" RLR WD
Part # 2170112000
BDI # 343958
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20756
CYR 1 7/8 S
Description
CYR 1 7/8 S CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" RLR DIA 1" RLR WD
Part # 4170110000
BDI # 344126
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21265
Y 60 L
Description
Y 60 L CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" DIA 1" WIDTH
Part # Y60L
BDI # 795201
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Bore - Millimeter:
12.7
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Rolling Element:
Needle Bearing