560-2
Description
560-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-5/8" BORE 1.444" WD
Part # 560-20024
BDI # 1346733
Features
Component:
Cone
Width - Millimeter:
36.678
Inch - Metric:
Inch
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
649443
Precision Class:
Standard
Width - Inch:
1.444
Basic Number:
560
22207 E/C3
Description
22207 E/C3 SPHR ROLLER BRG ; 35MM BORE 72MM OD 23MM WID SHAFT MOUNT
Part # 22207 E/C3
BDI # 1417673
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22208 E/C3
Description
22208 E/C3 SPHR ROLLER BRG ; 40MMX80MMX23MM SHAFT MOUNT
Part # 22208 E/C3
BDI # 1418875
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
M804010-2
Description
M804010-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-1/2" OD 3/4" WD
Part # M804010-20082
BDI # 1366536
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Medium Duty
Global Part Number GPN:
648209
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
M804010
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
592262
Self Aligning:
No