KR16-PP-A
Description
KR16-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 6MM X 28MM DBL
Part # KR16-PP-A
BDI # 18315183
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239981
MCR-16-SB
Description
MCR-16-SB NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED
Part # MCR-16-SB
BDI # 841920
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Head-End Lubrication
Global Part Number GPN:
589845
KRE16-PP
Description
KRE16-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM X 9MM X 28MM DBL
Part # KRE16-PP-A
BDI # 1411805
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239995
MCFR 16 SB
Description
MCFR 16 SB CAM FOLLOWER BEARING ; 16MM ROLLER DIA 11MM ROLLER WIDTH
Part # 1616155001
BDI # 344922
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21041
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Caged | Black Oxide Coating
Global Part Number GPN:
21437