MCFR 19 SB
Description
MCFR 19 SB CAM FOLLOWER BEARING ; 19MM ROLLER DIA 11MM ROLLER WIDTH
Part # 1619155001
BDI # 344930
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Lubri-Disc Seals
Global Part Number GPN:
21049
MCFE 19 SBX
Description
MCFE 19 SBX CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 1619035101
BDI # 344852
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20479
LR606-2RSR
Description
LR606-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 6MM IDX19MM ODX6MM W
Part # LR606-2RSR-HLC
BDI # 1175359
Features
Roller Width - Inch:
0.236
Roller Width - Millimeter:
6
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Miniature | Lip Seal
Global Part Number GPN:
239690
MCR-19-S
Description
MCR-19-S NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED
Part # MCR-19-S
BDI # 841905
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication
Global Part Number GPN:
589851
NA22/6-2RSR
Description
NA22/6-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE 6MM BORE 19MM RLR DIA
Part # NA22/6-2RSR
BDI # 1411877
Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239693