SL045006-PP

COMPARE

SL045006-PP

Description
SL045006-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 30MM BORE 55MM OD

INA

Part # SL045006-PP

BDI # 18314573

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449616
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL045005

COMPARE

SL045005

Description
SL045005 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 25MM BORE 47MM OD

INA

Part # SL045005

BDI # 1177723

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449611
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY