H234610-2
Description
H234610-20024 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD
Part # H234610-20024
BDI # 1356677
Features
Component:
Cup
Width - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
10.625
Outside Diameter - Millimeter:
269.875
Other Features:
Heavy Duty
Global Part Number GPN:
648406
Precision Class:
Standard
Width - Inch:
2.438
Basic Number:
H234610
36690-2
Description
36690-20024 TAPERED ROLLER BEARING CONE ; PRECISION 5-3/4" BORE 1-1/8" WID
Part # 36690-20024
BDI # 1338108
Features
Component:
Cone
Width - Millimeter:
28.575
Inch - Metric:
Inch
Bore - Millimeter:
146.05
Bore - Inch:
5.75
Global Part Number GPN:
648479
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
36690
22222 EK/C3
Description
22222 EK/C3 SPHR ROLLER BRG ; 110MM BORE 200MM OD 53MM WID
Part # 22222 EK/C3
BDI # 1415835
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
02823D-2
Description
02823D-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3" OD 1-1/2" WD
Part # 02823D-20024
BDI # 1309487
Features
Component:
Double Cup
Width - Millimeter:
38.1
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Groove and Hole in OD Center
Global Part Number GPN:
646221
Precision Class:
Standard
Width - Inch:
1.5
Basic Number:
2823
3984-2
Description
3984-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-5/8" BORE 1.183" WD
Part # 3984-20024
BDI # 1339497
Features
Component:
Cone
Width - Millimeter:
30.048
Inch - Metric:
Inch
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Global Part Number GPN:
646791
Precision Class:
Standard
Width - Inch:
1.183
Basic Number:
3984