HK1620-2RS-L271
Description
HK1620-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 16MM BORE 22MM OD
Part # HK1620-2RS-L271
BDI # 18312289
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591531
Self Aligning:
No
NA4826-XL
Description
NA4826-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4826-XL
BDI # 18314030
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591514
Self Aligning:
No
383A-2
Description
383A-20024 TAPERED ROLLER BEARING CUP ; 3.9370IN OD 0.7018IN WDTH NO FLANGE CS
Part # 383A-20024
BDI # 1424570
Features
Component:
Cup
Width - Millimeter:
17.831
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Global Part Number GPN:
648004
Precision Class:
Standard
Width - Inch:
0.702
Basic Number:
383A
30205-XL
Description
30205-XL X-LIFE BEARING ASSY ; NON-RETURNABLE TAPERED RLR 25MM ID
Part # 30205-XL
BDI # 1143476
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Outside Diameter - Millimeter:
52
Bore - Millimeter:
25
Bore - Inch:
0.984
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653963
Precision Class:
Standard
Basic Number:
30205
32316-A
Description
32316-A TAPERED ROLLER BEARING ; 80MM X 170MM X 61.5MM SEPARABLE OPEN
Part # 32316-A
BDI # 1410871
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Outside Diameter - Millimeter:
170
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
1 Single Cone | 1 Single Cup | Modified Internal Design
Global Part Number GPN:
654001
Precision Class:
Standard
Basic Number:
32316