45287-3
Description
45287-30000 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE ROW PRECISION
Part # 45287-30000
BDI # 1343372
Features
Component:
Cone
Width - Millimeter:
30.963
Inch - Metric:
Inch
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Precision Class:
Class 3
Width - Inch:
1.219
Basic Number:
45287 #3
HK1620-2RS-L271
Description
HK1620-2RS-L271 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 16MM BORE 22MM OD
Part # HK1620-2RS-L271
BDI # 18312289
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591531
Self Aligning:
No
NA4826-XL
Description
NA4826-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NA4826-XL
BDI # 18314030
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591514
Self Aligning:
No
383A-2
Description
383A-20024 TAPERED ROLLER BEARING CUP ; 3.9370IN OD 0.7018IN WDTH NO FLANGE CS
Part # 383A-20024
BDI # 1424570
Features
Component:
Cup
Width - Millimeter:
17.831
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Outside Diameter - Millimeter:
100
Global Part Number GPN:
648004
Precision Class:
Standard
Width - Inch:
0.702
Basic Number:
383A
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Precision Class:
Class 3
Width - Inch:
1
Basic Number:
28985 #3