22344EAE4C2
Description
22344EAE4C2 SPHERICAL ROLLER BEARING ; POR 220MM BOREX460MM ODX145MM W
Part # 22344EAE4C2
BDI # 24666212
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
CR-08A48PX1-G
Description
CR-08A48PX1-G TAPERED ROLLER BRG CONE (SMARTCATALOG)
Part # CR-08A48PX1-G
BDI # 25268004
Features
Component:
Cone
Width - Millimeter:
495.3
Inch - Metric:
Metric
Bore - Millimeter:
40
Bore - Inch:
1.575
Other Features:
Round Bore | Window Type Pressed Steel Cage
Precision Class:
PX1
Width - Inch:
19.5
Basic Number:
CR-08A48PX1-G