01B2000EX
Description
01B2000EX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 20" POR
Part # 01B2000EX
BDI # 24714319
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
80.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
25.75
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01BC560MEXLAB
Description
01BC560MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 560MM POR
Part # 01BC560MEXLAB
BDI # 24714493
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
30.752
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC530MEXLAB
Description
01BC530MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 530MM POR
Part # 01BC530MEXLAB
BDI # 24714489
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
29.752
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
02B530MGR
Description
02B530MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 530MM POR
Part # 02B530MGR
BDI # 24714758
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
119.1
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
30
Length Thru Bore - Millimeter:
229
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B560MEX
Description
01B560MEX CYLINDRICAL ROLLER BEARING ; MEDIUM DUTY 560MM POR
Part # 01B560MEX
BDI # 24714377
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
81
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
28.25
Length Thru Bore - Millimeter:
168
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar