Page 1 of 236

Next

Compare
24044-BE-XL-K30-C3

COMPARE

24044-BE-XL-K30-C3

Description
24044-BE-XL-K30-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE

FAG

Part # 24044-BE-XL-K30-C3

BDI # 1142697

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ1064-MPAX-J30PC

COMPARE

NJ1064-MPAX-J30PC

Description
NJ1064-MPAX-J30PC CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 320MM ID X 480MM OD

FAG

Part # NJ1064-MPAX-J30PC

BDI # 24862519

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
B71940-E-T-P4S-UL

COMPARE

B71940-E-T-P4S-UL

Description
B71940-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71940-E-T-P4S-UL

BDI # 1155106

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71940-C-T-P4S-UM

COMPARE

B71940-C-T-P4S-UM

Description
B71940-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71940-C-T-P4S-UM

BDI # 1180135

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71940-C-T-P4S-DUL

COMPARE

B71940-C-T-P4S-DUL

Description
B71940-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71940-C-T-P4S-DUL

BDI # 1180133

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY