GE200GS2RS
Description
GE 200GS 2RS SPHERICAL PLAIN BEARING ; 200MM ID X 320MM OD X 165MM W
Part # GE200GS2RS
BDI # 514692
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
2 Piece
Self Aligning:
Yes
GE220GS2RS
Description
GE 220GS 2RS SPHERICAL PLAIN BEARING ; 220MM ID X 340MM OD X 175MM W
Part # GE220GS2RS
BDI # 514701
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
100
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
2 Piece
Self Aligning:
Yes
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
372983
Self Aligning:
No
NA4856
Description
NA4856 NEEDLE ROLLER BEARING ; MACHINED WITH INNER RING
Part # NA4856
BDI # 19133059
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
13.78
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 1550000N Static Load Rating; 486000N Dynamic Load Rating
Self Aligning:
No
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
10.433
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
373001
Self Aligning:
No