KC080AR0
Description
KDN.KC080AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 8"IDX8.75"OD
Part # KDN.KC080AR0
BDI # 22924439
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF140XP0
Description
KDN.KF140XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 14.0"IDX15.5"ODX.75" WIDE
Part # KDN.KF140XP0
BDI # 21439928
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
15.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KG080CP0
Description
KDN.KG080CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE 8.0"IDX10.0"ODX1.0" WIDE
Part # KDN.KG080CP0
BDI # 21439931
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
10
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KA090XP0
Description
KDN.KA090XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 9"IDX9.5"OD
Part # KDN.KA090XP0
BDI # 22924103
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KA080XP0
Description
KDN.KA080XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 8"IDX8.5"OD
Part # KDN.KA080XP0
BDI # 22924091
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
8.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)