Page 1 of 17

Next

Compare
23240 CA W33

COMPARE

23240 CA W33

Description
23240 CA W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 23240 CA W33

BDI # 19067728

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 14.173
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NCF 2956 CV

COMPARE

NCF 2956 CV

Description
NCF 2956 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NCF 2956 CV

BDI # 23988527

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
61840 M C3

COMPARE

61840 M C3

Description
61840 M C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 61840 M C3

BDI # 24005941

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove | Lithium Base Grease
Inch - Metric: Metric
Outside Diameter - Inch: 9.843

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 2944 CV

COMPARE

NCF 2944 CV

Description
NCF 2944 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NCF 2944 CV

BDI # 23988537

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

30240 A

Description
30240 A TAPERED ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # 30240 A

BDI # 24009595

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Outside Diameter - Millimeter: 360
Bore - Millimeter: 200

Bore - Inch: 7.874
Other Features: 1 Single Cone | 1 Single Cup
Precision Class: Standard
Basic Number: 30240

Price Inventory : Available to order
Loading Price
QTY