Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3040KC1NAP5
Description
NN3040KC1NAP5 CYL RLR BRG ; 200MMX310MMX82MM
Part # NN3040KC1NAP5
BDI # 1226160
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU2040-E-XL-MPAX-P5-R168-195NA
Description
NU2040-E-XL-MPAX-P5-R168-195NA X-LIFE ; NON RETURNABLE CYL RLR BRG
Part # NU2040-E-XL-MPAX-P5-R168-195NA
BDI # 22388166
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNU4952KC2NAP5
Description
NNU4952KC2NAP5 CYLINDRICAL ROLLER BRG, DOUBLE ROW (SMARTCATALOG)
Part # NNU4952KC2NAP5
BDI # 25267116
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No