Page 1 of 71

Next

Compare
23984CAMC3P55W509

COMPARE

23984CAMC3P55W509

Description
23984CAMC3P55W509 SPHERICAL ROLLER BRG ; 420MM BOREX560MM ODX106MM W

NSK

Part # 23984CAMC3P55W509

BDI # 21736627

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 22.047
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23284CAMKE4

COMPARE

23284CAMKE4

Description
23284CAMKE4 SPHERICAL ROLLER BRG

NSK

Part # 23284CAMKE4

BDI # 1185035

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 29.921
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23188CAMP55W507

COMPARE

23188CAMP55W507

Description
23188CAMP55W507 SPHERICAL ROLLER BRG ; 440MM BOREX720MM ODX226MM W

NSK

Part # 23188CAMP55W507

BDI # 21736264

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24092CAME4

COMPARE

24092CAME4

Description
24092CAME4 SPHERICAL ROLLER BRG ; 460MM BOREX680MM ODX218MM W 2-ROW

NSK

Part # 24092CAME4

BDI # 1185192

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.772
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23288CAME4

COMPARE

23288CAME4

Description
23288CAME4 SPHERICAL ROLLER BRG ; 440MM BOREX790MM ODX280MM W 2-ROW

NSK

Part # 23288CAME4

BDI # 1185036

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.102
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY